Connect Coupler, 4000 psi Max. Pressure

  • Mfr # AL-QC1/4PIVOT

  • Zoro # G7649735


product price:  $38.89
/ea

Key Features

Inlet
1/4 in (F)NPT
Outlet
1/4 in (F) x 1/4 in (M) Quick Connect
Material
Brass/Stainless Steel
Max. Pressure
4,000 psi
Max. Fluid Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-QC1/4PIVOT
Zoro #
G7649735
UPC #
-
Country of Origin
China

Details

Item
Quick-Connect Coupler
Inlet
1/4 in (F)NPT
Outlet
1/4 in (F) x 1/4 in (M) Quick Connect
Material
Brass/Stainless Steel
Max. Pressure
4,000 psi
Max. Fluid Temp.
300 Degrees F

Description

Quick-Connect Coupler, Inlet 1/4 in (F)NPT, Outlet 1/4 in (F) x 1/4 in (M) Quick Connect, Material Brass/Stainless Steel, Max. Pressure 4,000 psi, Max. Fluid Temp. 300 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.