Digital Pressure Gauge, 0 to 300 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD15LXBKBLCYC4LM300#

  • Zoro # G7652053


product price:  $1,085.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302132SD15LXBKBLCYC4LM300#
Zoro #
G7652053
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Digit Height
0.6 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Case Depth
1.72 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Calibration Certificate
No
Case Material
Stainless Steel
Agency Compliance
3A
Features
Bar Graph Battery Display
Peak Hold
Yes
Case Color
Silver
Number of Display Digits
5
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Memory Storage
min/max
Resolution
Dependent on Range
Socket Material
Stainless Steel
Powered By
(2) AA Batteries
Display
LCD
Includes
Alkaline Batteries
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Bar Graph
10 Segments
Backlit Screen
Yes
Primary Display Units
psi
Display Screen Type
LCD
Diaphragm Seal Material
316L Stainless Steel
Power Source
4 to 20 mA Loop-Powered
Memory Features
Min/Max
Weatherproof
Yes
Process Temperature Range
-14 Degrees to 275 Degrees F
Case Construction
304 Stainless Steel
Auto-Shutoff
Yes
Compatible Process Media
Dairy, Food, Pharmaceutical
Pressure Range Type
Pressure
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Includes Calibration Certificate
NIST with Data
Diaphragm Seal Fill
Glycerin
Loop Power
4 to 20 mA
Sensor Type
Diaphragm
Case Finish
Electropolished/Tumbled
Number of Digits
5
Includes Batteries
Batteries Included
Temperature Error
+/-0.04% Degrees F
Primary Display Range
0 to 300
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Non-Sparking
No
Sensor Material
316L Stainless Steel
Low Battery Indicator
No
Display Range
0 to 1000 ft H2O, 0 to 16 bar, 0 to 16 mPa, 0 to 1600 kPa, 0 to 300 psi, 0 to 400 in Hg, 0 to 6000 mbar
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Minimum
-14 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
300 psi

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.