Digital Test Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAMO2L300#-XCYC4LM

  • Zoro # G7652220


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG2531L0NAMO2L300#-XCYC4LM
Zoro #
G7652220
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Depth
1.61 in
Digit Height
0.48 in
Case Diameter
2.5 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Peak Hold
Yes
Calibration Certificate
No
Number of Display Digits
5
Case Material
ABS Polycarbonate
Case Color
Black
Display
LCD
Features
Bar Graph Battery Display
Socket Material
316L Stainless Steel
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Includes
Alkaline Batteries
Resolution
Dependent on Range
Agency Compliance
CE, CRN, UL
Memory Storage
min/max
Powered By
(2) AA Batteries
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Case Shape
Round
Includes Rubber Boot
No
Primary Display Range
0 to 300
Accuracy Grade Gauge Type
Test
Pressure Gauge Type
Test Pressure Gauge
Power Source
Battery
Mounting Orientation
Upright Only
Battery Run Time
2,000 hr
Case Construction
Welded Joint
Includes Calibration Certificate
NIST with Data
Process Connection Gender
Male
Non-Sparking
No
Languages
English
Bar Graph
20 Segments
Backlit Screen
Yes
Keypad Material
Polycarbonate
Memory Features
Min/Max
Sensor Type
CVD Strain Gauge
Process Temperature Range
-4 Degrees to 140 Degrees F
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Includes Mounting Hardware
No
Includes Batteries
Batteries Included
Adjustable Set Points
No
Display Screen Type
LCD
Auto-Shutoff
No
Primary Display Units
psi
Temperature Error
0.04% Degrees F
Number of Display Lines
2
Pressure Range Type
Pressure
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Burst Pressure
2,400 psi
Display Range
0 to 1551.5 cm Hg, 0 to 15515 mm Hg, 0 to 2.0684 Mpa, 0 to 20.685 bar, 0 to 2068.4 kPa, 0 to 21.093 kg/sq cm, 0 to 300 psi, 0 to 610.8 in Hg, 0 to 692.3 ft H2O
Accuracy Grade
NIST OR equiv. NMI
Compatible Process Media
Wide Variety of Pressure Media
Vibration Resistance
MIL-STD-20G; Method 201A
Weatherproof
No
Sensor Material
17-4 Stainless Steel
Low Battery Indicator
Yes
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
300 psi
Pressure Measurement - Minimum
0 psi
IP Rating
IP67
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
2

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products