Angle Grinder, 4-1/2" Wheel Dia., 120VAC

  • Mfr # DWE43115/DWA8951F

  • Zoro # G7652272


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4-1/2 in or 5 in
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
9
No Load RPM
11,000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE43115/DWA8951F
Zoro #
G7652272
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
4-1/2 in or 5 in
Spindle Thread Size
5/8 in-11
Tool Length
16-1/2 in
Cord Length
6 ft

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
9
No Load RPM
11,000
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Side Handle, Inner and Outer Disc Flange, 5 in Type 27 Guard, (25) Wheels
Tool Weight
5.7 lb
Handle Design
Rat Tail
Corded/Banded
Corded
Features
E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System
Number of Conductors
2
Speed Type
Single

Description

The DEWALT - DWE43115/DWA8951F is a corded angle grinder, ideal for a variety of tasks such as cutting, grinding, polishing, and surface preparation on a vast range of materials. This tool operates with a 120V AC power source and comes with a 6-ft power cord for extended reach. Unique features include an E-Clutch and Trade that activates quickly when a pinch/stall is detected, shutting down the motor as a precaution. The package comes complete with a side handle, inner and outer disc flange, 5 in Type 27 Guard, and 25 wheels.

Key Features:

  • Operates with a 120V AC power source and comes with a 6-ft power cord. Amps: 9
  • Equipped with E-Clutch and Trade that activates when pinch/stall is detected
  • Includes a side handle, inner and outer disc flange, 5 in Type 27 Guard, and 25 wheels
  • Capable of achieving a no-load RPM up to 11000 for grinding tasks
  • Spindle Thread Size: 5/8 in-11 for attaching accessories
  • Convenient Lock-on and Lock-off features
  • Tool length: 16-1/2 in and weighs 5.7 lb
  • Options for Wheel Diameter: 4-1/2 in or 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.