This item is Discontinued.

Widia Tap, #4-40, Plug, UNC, 2 Flutes, TiCN VTSPO5007

Tap, #4-40, Plug, UNC, 2 Flutes, TiCN (Discontinued)

  • Mfr # VTSPO5007
  • Zoro # G7653199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5007
Zoro #
G7653199
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141 in
Tap Thread Size
#4-40
Thread Length
33/64 in
Pitch Diameter Limit
H4
Overall Length
1 7/8 in
Tap Dimension Type
Inch
Tap Size
#4

Details

Thread Direction
Right Hand
Standards
USCTI 302A
Item
Tap
Tap Grouping
Tap
Tap Material
High Speed Steel
Number of Flutes
2
Tap Style
Spiral Point
Number of Pieces
1
Tap Chamfer
Plug
List Number
VT-SPO
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 1 7/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 33/64 in, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.