Spiral Point Tap Plug, 2 Flutes

  • Mfr # VTSPO5014 -REPLACE EDP#82605B

  • Zoro # G7653357


product price:  $19.85
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5014 -REPLACE EDP#82605B
Zoro #
G7653357
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
12"
Pitch Diameter Limit
H3
Thread Length
3/8"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Square Size
0.1080 in
55% Thread Drill Size
#32
65% Thread Drill Size
#34
Thread Size
#6-32
Shank Length
1 3/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
DIN-ANSI
Number of Pieces
1
List Number
VT-SPO
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
32
Spiral Direction
Neutral
Measurement System
Pipe
Thread Limit
H3
Thread Standard
UNC
Material Grade - Machining
WU40EG
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.