This item is Discontinued.

Widia 1/2"-13, Semi-Bottoming, UNC, 3 Flutes, TiCN VTSFT5082

1/2"-13, Semi-Bottoming, UNC, 3 Flutes, TiCN (Discontinued)

  • Mfr # VTSFT5082
  • Zoro # G7655411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5082
Zoro #
G7655411
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
15/16 in
Shank Dia.
0.367 in
Tap Dimension Type
Inch
Overall Length
3 3/8 in
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H7
Tap Size
1/2"

Details

Number of Flutes
3
Tap Chamfer
Semi-Bottoming
Number of Pieces
1
Tap Style
Spiral Flute
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
USCTI 302A
List Number
VT-SFT
Cutting Direction - Machining
Right Hand
Item
Tap

Description

Tap, Overall Length 3 3/8 in, High Speed Steel, TiCN, Thread Length 15/16 in, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.