Flex-Column, 2.5x10cm, PK5
Mfr # 420400-2510
Zoro # G7656257
product price:Â $239.99
/pk 5, $48.00/ea
Free Shipping & Returns
Key Features
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Max. Temp. (F)
265
Length
10cm
Special Features
Luer Fitting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
420400-2510
Zoro #
G7656257
UPC #
-
Country of Origin
United States
Dimensions
Length
10cm
Outside Dia.
2.5cm
Column Particle Size
20 micron
Column Inner Diameter
2.5 cm
Column Length
10 cm
Details
Item
Flex-Column
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Max. Temp. (F)
265
Special Features
Luer Fitting
Capacity
49mL
Standards and Approvals
None
Product Type
Chromatography Column
Autoclavable
No
Column Type
Ion-Exchange
Sterile/Non-Sterile
Sterile
Description
Flex-Column, Product Type Chromatography Column, Column Length 10 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.