This item is Discontinued.

Zoro Select Mobile Bin Cart, 31 In. L, Black/Red C122D6-PR

Mobile Bin Cart, 31 In. L, Black/Red (Discontinued)

  • Mfr # C122D6-PR
  • Zoro # G7656512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C122D6-PR
Zoro #
G7656512
UPC #
847210000419
Country of Origin
China

Dimensions

Overall Height
34 3/4 in
Overall Length
31 in
Overall Width
19 1/4 in
Bin Depth
12-1/4"
Bin Width
16-1/4"
Caster Dia.
4"

Details

Color
Black/Red
Load Capacity
300 lb
Item
Mobile Bin Cart
Number of Shelves
1
Caster Material
Thermoplastic
Caster Type
(4) Swivel
Bin Color
Red
Total Number of Bins
6
Cart Color
Black/Red
Cart Material
Steel
Includes
Double Bins
Finish
Powder Coated
Capacity per Shelf
100 lb.

Description

Mobile Bin Cart, Load Capacity 300 lb, Bin Color Red, Number of Shelves 1, Cart Color Black/Red, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.