This item is Discontinued.

Widia Tap, #10-32, Plug, Metric Fine, 2 Flutes, TiCN VTSPO5038

Tap, #10-32, Plug, Metric Fine, 2 Flutes, TiCN (Discontinued)

  • Mfr # VTSPO5038
  • Zoro # G7656769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5038
Zoro #
G7656769
UPC #
-
Country of Origin
United States

Dimensions

Tap Dimension Type
Inch
Thread Length
1/2 in
Pitch Diameter Limit
H4
Shank Dia.
0.194 in
Tap Thread Size
#10-32
Overall Length
2 23/64 in
Tap Size
#10

Details

Tap Chamfer
Plug
Number of Flutes
2
Tap Thread Type
UNF
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right or Left Hand
Standards
USCTI 302A
Tap Style
Spiral Point
Tap Grouping
Tap
Tap Finish
TiCN
List Number
VT-SPO
Item
Tap
Cutting Direction - Machining
Neutral

Description

Tap, Overall Length 2 23/64 in, High Speed Steel, TiCN, Right or Left Hand, Thread Length 1/2 in, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.