Zoro Homepage
This item is Discontinued.
Widia Tap, 1"-12, Plug, UNC, 3 Flutes, TiCN VTSPO5110

Tap, 1"-12, Plug, UNC, 3 Flutes, TiCN (Discontinued)

  • Mfr # VTSPO5110
  • Zoro # G7657925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5110
Zoro #
G7657925
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1"-12
Shank Dia.
0.800 in
Pitch Diameter Limit
H4
Thread Length
1 1/2 in
Overall Length
5 1/8 in
Tap Dimension Type
Inch
Tap Size
1"

Details

Tap Thread Type
UNC
Tap Chamfer
Plug
Standards
USCTI 302A
Number of Flutes
3
Tap Grouping
Tap
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Spiral Point
Tap Finish
TiCN
List Number
VT-SPO
Thread Direction
Right or Left Hand
Item
Tap
Cutting Direction - Machining
Neutral

Description

Tap, Overall Length 5 1/8 in, High Speed Steel, TiCN, Right or Left Hand, Thread Length 1 1/2 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.