1,250 mL Foam Hand Soap Cartridge

  • Mfr # 5178-04

  • Zoro # G7658464


product price:  $85.99
/pk 4, $21.50/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Floral/Fruity
Hygiene Properties
Antibacterial, Antimicrobial, Dye Free, Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5178-04
Zoro #
G7658464
UPC #
10073852284390
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Floral/Fruity
Hygiene Properties
Antibacterial, Antimicrobial, Dye Free, Moisturizing
Hygiene Series
FMX-12(TM)
Requires Dispenser
Yes
Uses Dispenser
5114-01, 5130-01, 5134-01
Features
Designed for Frequent Use in a Healthcare Environment Among Healthcare Personnel and Patients
Application
General Skin Cleansing
Formula
Chloroxylenol
Standards
FDA Compliant
Hygiene Form
Foam
Ligature Resistant
No
Color
Clear
Series
CS4
Packaging Type
Cartridge
NSF Rating
Not Rated
Product Type
Hand Soap
Includes Grit
No
Manufacturer Dispenser Part Number
5130-01, 5134-01, 5534-01
Removes
Grime

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS4, Container Size 1,250 mL, Container Type Cartridge, Fragrance Floral/Fruity, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Moisturizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5130-01, 5134-01, 5534-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, Application Body Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.