Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMS80603AX
Zoro #
G7659895
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
33-13/32
Width (In.)
14
Depth (In.)
28
Supply Opening Depth (In.)
19-1/2
Side Return Filter Size
14 x 25
Bottom Return Filter Size
16 x 25
Supply Opening Width (In.)
12-1/2"
Manufacturers Warranty Length
10 yr. Parts, Lifetime Heat Exchanger
Flue Dia. (In.)
4
Details
AFUE (%)
80.0
Input (BtuH)
60,000
Output (BtuH)
48,000
Available Cooling Tons
1 to 3
Agency Compliance
ETL, ANSI Z21.47 and Low NOx Emissions
Transformer Rating
40VA
Voltage
115
CFM @ .5 ESP
1157
Number of Filters Required
1
Type
Natural Gas
Item
Upflow/Horizontal Furnace
Built-In Features
Aluminized-Steel Dual dia. Tubular Heat Exchanger, Energy-Saving, Quiet Four-Speed Circulator Blower Motor, Durable Hot Surface Mini-Igniter, Electronic Control Board with Self-Diagnostics
Description
Available Cooling Tons 1 to 3, Number of Filters Required 1, Side Return Filter Size 14 x 25, Transformer Rating 40VA, Bottom Return Filter Size 16 x 25, Manufacturers Warranty Length 10 yr Parts, Lifetime Heat Exchanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.