Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC

  • Mfr # BP/GMC-5

  • Zoro # G7660210


product price:  $10.29
/ea

Key Features

Series
GMC
Speed
Time-Delay
Amps
5A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP/GMC-5
Zoro #
G7660210
UPC #
51712735919
Country of Origin
United States

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GMC
Speed
Time-Delay
Amps
5A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMC, Littelfuse 239, Mersen GSC
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse

Description

0


  • • For electronic circuits
  • • Medium time delay (slow blow)
  • • Nickel plated brass endcap
  • • 5 X 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.