Tap, M18-1.00, Plug, Metric Coarse, 3 Flutes, Oxide (Discontinued)
- Mfr # VTSPO6565
- Zoro # G7661361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO6565
Zoro #
G7661361
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
21.00mm
Overall Length
110.00mm
Tap Thread Size
M18-1.00
Shank Dia.
14.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Tap Size
M18
Details
List Number
VT-SPO
Thread Direction
Right or Left Hand
Tap Style
Spiral Point
Standards
DIN 374
Tap Chamfer
Plug
Item
Tap
Number of Pieces
1
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Tap Grouping
Tap
Number of Flutes
3
Cutting Direction - Machining
Neutral
Description
Tap, Overall Length 110.00mm, High Speed Steel, Oxide, Right or Left Hand, Thread Length 21.00mm, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.