Manual, 8" Mount, Straight Kitchen Faucet

  • Mfr # K-810T20-5AFA-CP

  • Zoro # G7661523


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-810T20-5AFA-CP
Zoro #
G7661523
UPC #
885612551627
Country of Origin
United States

Dimensions

Overall Width
8 3/16 in
Height
6-3/8"
Water Inlet Connection Size
1/2"
Manufacturers Warranty Length
1 yr.
Spout Length
8-3/16"
Overall Height
9 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Inlet Connection Size
1/2 in
Spout Outlet Height
5 1/16 in
Spout Height - Maximum
6 3/8 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Item
Straight Kitchen Faucet
Mounting Type - Faucet
Deck
Connection
1/2" NPSM
Max. Mounting Hole Center Distance
8"
Features
Mounting Hardware Included
Temp. Control
No
Faucet Finish
Chrome
Faucet Body Material
Brass
Handle Material
Brass
Power Source
Manual
ADA Compliance
ADA Compliant
Temperature Control
Non-Adjustable Temperature
Faucet Type
Kitchen Sink Faucet
Valve Type - Faucets
Hot/Cold Cartridge
Series
Triton Bowe(TM)
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
Faucet Activation
Manual
Body Material
Brass
CEC Compliant
CEC Compliant
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Flow Outlet Type - Faucet
Aerated
Valve Type
Ceramic Disc
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Kitchen
Number of Mounting Holes
3
Flow Rate - Maximum
1.8 gpm
CEC Compliance
CEC Compliant
Flow Type
Spray
Legend Style
Color
Pressure - Maximum
60 psi
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Spout Shape
Straight
Product Type
Faucet
Warranty
1 yr
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Water Temperature
Hot/Cold
Application
Commercial
Ligature Resistance
Not Ligature-Resistant
Spout Reach
8 3/16 in
Water Supply Type
Hot and Cold Lines
Inlet Connection Type
NPSM
Spout Style
Swivel
Includes Drain
Drain Not Included

Description

Item Straight Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.