Manual, 8" Mount, Straight Kitchen Faucet

  • Mfr # K-810T20-4AFA-CP

  • Zoro # G7661620


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-810T20-4AFA-CP
Zoro #
G7661620
UPC #
885612551580
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Water Inlet Connection Size
1/2"
Overall Width
8 3/16 in
Overall Height
9 in
Height
6-3/8"
Spout Length
8-3/16"
Inlet Connection Size
1/2 in
Spout Outlet Height
5 1/16 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Spout Height - Maximum
6 3/8 in

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Item
Straight Kitchen Faucet
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Outlet
Features
Mounting Hardware Included
Temp. Control
No
Valve Type
Ceramic Disc
Handle Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Series
Triton Bowe(TM)
Max. Mounting Hole Center Distance
8"
Connection
1/2" NPSM
Faucet Finish
Chrome
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Power Source
Manual
Body Material
Brass
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Faucet Type
Kitchen Sink Faucet
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Faucet Activation
Manual
Warranty
1 yr
For Location
Kitchen
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Minimum
8 in
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Spray
CEC Compliance
CEC Compliant
Operation Method
Manual
Legend Style
Color
Flow Rate - Maximum
1.8 gpm
Pressure - Maximum
60 psi
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
8 in
Includes Drain
Drain Not Included
Spout Shape
Straight
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant
Application
Commercial
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Inlet Connection Type
NPSM
Spout Reach
8 3/16 in

Description

Item Straight Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.