Spiral Flute Tap Semi-Bottoming, 2 Flutes

  • Mfr # VTSFT6509

  • Zoro # G7661775


product price:  $47.89
/ea

Key Features

Overall Length
50.00mm
Tap Style
Spiral Flute
Shank Dia.
2.80mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT6509
Zoro #
G7661775
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
7.00mm
Tap Thread Size
M2.5-0.45
Thread Size
M2.5x0.45
65% Thread Drill Size
2.10 mm
Square Size
2.10mm
75% Thread Drill Size
#46
Shank Length
32.00 mm
55% Thread Drill Size
#44
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 371
Tap Grouping
Tap
Tap Finish
Black Oxide
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Thread Limit
6H
Tap Shank Standard
DIN 371
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Thread Pitch
0.45mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 7 mm, 75 Percent Thread Drill Size #46, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.