M12-1.75, Bottoming, Metric Fine, 3 Flutes, TiCN (Discontinued)
- Mfr # VTSFT6580
- Zoro # G7662551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6580
Zoro #
G7662551
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M12-1.75
Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Thread Length
21.00mm
Tap Size
M12
Details
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Grouping
Tap
List Number
VT-SFT
Standards
DIN 376
Tap Material
High Speed Steel
Tap Thread Type
Metric Fine
Number of Flutes
3
Cutting Direction - Machining
Right Hand
Item
Tap
Description
Tap, Overall Length 110.00mm, High Speed Steel, TiCN, Thread Length 21.00mm, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.