Zoro Homepage
This item is Discontinued.
Widia 5/8"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide VTSFT6034

5/8"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (Discontinued)

  • Mfr # VTSFT6034
  • Zoro # G7662658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6034
Zoro #
G7662658
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Overall Length
110.00mm
Tap Thread Size
5/8"-18
Tap Dimension Type
Inch
Thread Length
24.00mm
Pitch Diameter Limit
2B
Tap Size
5/8"

Details

Number of Pieces
1
Number of Flutes
3
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
DIN 376
Tap Material
High Speed Steel
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
VT-SFT
Tap Finish
Oxide
Tap Chamfer
Semi-Bottoming
Cutting Direction - Machining
Right Hand
Item
Tap

Description

Tap, Overall Length 110.00mm, High Speed Steel, Oxide, Thread Length 24.00mm, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.