Speedaire
Air Cylinder, 5 in Bore, 21 in Stroke, NFPA Double Acting
Mfr # 5VLW8
Zoro # G7664124
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 5 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting C85E10-50
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, Round Body Double Acting NCDME200-0900
- SPEEDAIRE Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting 5VLR3
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting 5VLA0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Compact Double Acting 3ATH3
- SPEEDAIRE Air Cylinder, 50 mm Bore, 25 mm Stroke, ISO Double Acting 5VLZ6
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting NCDMB125-0800
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting NCDMB150-0600
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting NCDMB106-1200
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VLG7
- FESTO Compact Cylinder ADVU-32-20-P-A ADVU-32-20-P-A
- Speedaire Air Cylinders