Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT6531

  • Zoro # G7664371


product price:  $72.89
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT6531
Zoro #
G7664371
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Tap Thread Size
M12-1.75
Shank Length
66.00 mm
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Square Size
7.00mm
Thread Size
M12x1.75
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
TiCN
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Thread Standard
Metric
Series
VT-SFT
Tap Shank Standard
DIN 376
Extended Neck
Yes
Helix Angle
45 Degrees
Material Grade - Machining
WP42EG
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Pitch
1.75mm
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Measurement System
Metric
Spiral Direction
Right Hand
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt High Speed Steel, TiCN, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.