Spiral Flute Tap, M12-1.75, Semi-Bottoming, UNC, 3 Flutes, Oxide

  • Mfr # VTSFT6532

  • Zoro # G7664496


product price:  $62.99
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT6532
Zoro #
G7664496
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30 mm
Square Size
7.00mm
65% Thread Drill Size
10.50 mm
Shank Length
66.00 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Black Oxide
Tap Thread Type
UNC
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Series
VT-SFT
Spiral Direction
Right Hand
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Pitch
1.75mm
Primary Material Application ISO Code
K, M, P
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Thread Standard
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Tap Shank Standard
DIN 376
Thread Limit
6G
Class of Fit
6G
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.