Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02080600023070
Zoro #
G7665436
UPC #
096801325145
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Item
Entrance Mat
Color
Maroon
Backing Material
SBR Rubber
Indoor/Outdoor
Indoor, Outdoor
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Mat Shape
Rectangle
Oil Resistant
No
Antimicrobial
No
Mat Weaving
Needle Punch
Standards
NFSI Certified
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Mat, Antimicrobial No, Backing Material SBR Rubber, Color Maroon, Indoor/Outdoor Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.