Entrance Runner, Medium Blue, 3 ft. W x (Discontinued)
- Mfr # 02080560316070
- Zoro # G7665901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02080560316070
Zoro #
G7665901
UPC #
096801323165
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Item
Entrance Runner
Color
Medium Blue
Backing Material
SBR Rubber
Indoor/Outdoor
Indoor, Outdoor
Mat Electrical Resistance
Anti-Static
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Oil Resistant
No
Antimicrobial
No
Standards
NFSI Certified
Brake Fluid Resistant
No
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Runner, Antimicrobial No, Backing Material SBR Rubber, Color Medium Blue, Indoor/Outdoor Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.