Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02210680310070
Zoro #
G7667247
UPC #
096801344542
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Color
Purple
Brake Fluid Resistant
No
Indoor/Outdoor
Indoor, Outdoor
Mat Shape
Rectangle
Scrape/Dry
Scrape
Mat Electrical Resistance
Anti-Static
Antimicrobial
No
Item
Entrance Runner
Standards
NFSI Certified
Mat Weaving
Needle Punch
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
SBR Rubber
Description
Entrance Runner, Antimicrobial No, Backing Material SBR Rubber, Color Purple, Indoor/Outdoor Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.