Spiral Flute Tap, Plug, 3

  • Mfr # GT905058

  • Zoro # G7671846


product price:  $45.29
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT905058
Zoro #
G7671846
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
49/64"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H7
Shank Length
1 5/8 in
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Square Size
0.2720 in
Thread Size
1/2"-13
75% Thread Drill Size
27/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Black Oxide
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
GT90
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Series
GT90
Material Grade - Machining
WS39MG
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Helix Angle
15 Degrees
Threads per Inch
13
Extended Neck
Yes
Secondary Material Application ISO Code
S
Measurement System
Fractional Inch
Spiral Direction
Left Hand
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Thread Limit
H7
Primary Material Application
Nickel, Titanium
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, Metric, Overall Length 3 3/8 in, High Speed Steel, Black Oxide, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.