Spiral Flute Tap, Plug, 3

  • Mfr # GT925039

  • Zoro # G7674095


product price:  $43.59
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GT925039
Zoro #
G7674095
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-24
Square Size
0.2360 in
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Thread Size
5/16"-24
Shank Length
1 1/4 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
S
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application
All Materials
Helix Angle
11 Degrees
Series
GT92
Tap Shank Standard
ANSI
Threads per Inch
24
Measurement System
Fractional Inch
Thread Limit
H3
Primary Material Application ISO Code
H, K, M, N, O, P, S
Features
For Nickel and Cobalt-Based Alloys
Material Grade - Machining
WS39MG
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Class of Fit
3B
Number of Pieces
1
List Number
GT92

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, Black Oxide/Nitride, Thread Length 31/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.