Thread Forming Tap, 5/16"-24, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245015

  • Zoro # G7674628


product price:  $82.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT245015
Zoro #
G7674628
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-24
Thread Length
35/64"
Overall Length
3-9/16"
Tap Dimension Type
Inch
Shank Dia.
0.318"
Pitch Diameter Limit
H5
Tap Size
5/16"
65% Thread Drill Size
7.45 mm
Shank Length
1 13/16 in
55% Thread Drill Size
19/64 in
Tap Length Standard
DIN
Thread Size
5/16"-24
Square Size
0.2360 in
75% Thread Drill Size
7.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI, DIN
List Number
GT24
Cutting Direction - Machining
Right Hand
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Series
GT24
Secondary Material Application
Stainless Steel
Measurement System
Decimal Inch
Primary Material Application
Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU32MG
Thread Standard
UNF
Thread Limit
H5
Primary Material Application ISO Code
P
Threads per Inch
24
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3.52 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.55 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H5, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.