Protective Case with HPX(R) High Performance Resin, 8-1/2" W (Discontinued)
- Mfr # IM2306
- Zoro # G7676103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM2306
Zoro #
G7676103
UPC #
825494010652
Country of Origin
United States
Dimensions
Overall Depth
6 3/4 in
Overall Length
18 1/4 in
Overall Width
8 1/2 in
Details
Item
Protective Case
Material
HPX(R) High Performance Resin
Features
Tough, Rugged, Lightweight, Airtight and Watertight, Hardick Case
Includes
Double Layer Soft Grip Handle, (2) Padlockable Hasps, Vortex(R) Valve
Description
Protective Case, Bottom Depth 4 13/64 in, Color Yellow, Inside Length 17 in, Inside Width 6 1/4 in, Lid Depth 2 in, Material HPX(R) High Performance Resin, Overall Depth 6 3/4 in, Overall Length 18 1/4 in, Overall Width 8 1/2 in, Standards MIL-STD-810F, FED-STD-101C, ATA300, Weight 6 LB.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.