Yellow Protective Case, 24.6" L x 19.7" W x 14.4" D

  • Mfr # IM2750-X0001

  • Zoro # G7676304


product price:  $384.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
(3) Double Layer, Hardick Case, Soft Grip Handles
Overall Length
24 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM2750-X0001
Zoro #
G7676304
UPC #
825494000707
Country of Origin
France

Dimensions

Overall Length
24 5/8 in
Inside Width
17 in
Lid Depth
2 in
Overall Depth
14 3/8 in
Bottom Depth
10 3/4 in
Overall Width
19 3/4 in
Inside Depth
12 3/4 in
Inside Length
22 in
Depth
14.4"
Height
19.7"
Width
24.6"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
Color
Yellow
Material
Plastic
Features
(3) Double Layer, Hardick Case, Soft Grip Handles
Latch
Press and Pull
Handle Style - Protective Cases
Folding
Handle Style
Folding
Weight
23 lb
Includes Foam
Yes
Max. Temp. Rating
140 Degrees F
Number of Padlock Holes
2
Number of Wheels
2
Number of Latches
4
Wheel Type
Rigid
Item
Protective Case
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Foam Style
Pick and Pack
Volume Capacity
2.75 cu ft
Water and Air Tight O-Ring
EPDM
Min. Temp. Rating
-20 Degrees F
Case Type
Rolling Case
Finish
Unfinished
Application
Military
Closure Type
Press and Pull Latches
Foam Material
Polyester
Caster Type
Rigid
Foam Design
Convoluted, Pick and Pluck, Solid
Mobility
Mobile
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Series
iM2750
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 3/4 in, Closure Type Press and Pull Latches, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 12 3/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.