Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Healthcare HDTV, 28" Screen Size HG28NE473AFXZA

Healthcare HDTV, 28" Screen Size (Discontinued)

  • Mfr # HG28NE473AFXZA
  • Zoro # G7676405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG28NE473AFXZA
Zoro #
G7676405
UPC #
887276160672
Country of Origin
Mexico

Dimensions

Height
15 5/8 in
Width
25 11/32 in
Depth
2 1/4 in
TV Screen Size Range
28" to 32"
HDTV Screen Size
28 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
1366 x 768
Media Card Slot
No
HDTV Resolution
720
Includes
Power Cord, Quick Setup Guide, Data Cable, Hotel Mount Kit, Holder Wire Stand, Ferrite Core, Wall Mount Adapter
Vertical Resolution
1080
Item
Healthcare HDTV
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Component Video Inputs
0
Sleep/Alarm Timer
Yes
Watts/Channel
10
Green Certification or Other Recognition
ENERGY STAR
Digital Cable Ready
yes
HDTV Application
Healthcare
USB Slot
1
Energy Star Compliant
Yes
Contrast Ratio
1,000,000:1
HDTV Screen Shape
Flat
S-Video Inputs
0
Language Options
English/French/Spanish
PC Inputs
0
HDTV Display Type
LED
Multifunction
Yes
Display Type
LED

Description

Healthcare HDTV, Screen Refresh Rate 60 Hz, Display Type LED, Contrast Ratio 1,000,000:1, Includes Power Cord, Quick Setup Guide, Data Cable, Hotel Mount Kit, Holder Wire Stand, Ferrite Core, Wall Mount Adapter, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.