Firefighters Gloves, S, Goathide Lthr, PR (Discontinued)
- Mfr # G03GEMGL_SP-S
- Zoro # G7676514
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G03GEMGL_SP-S
Zoro #
G7676514
UPC #
-
Country of Origin
Unknown
Dimensions
Size
S
Details
Item
Firefighters Gloves
Palm Material
Goathide Leather
Standards
NFPA 1971
Lining
Crosstech(R)
Cuff
Gauntlet
Back Material
Elkhide Leather
Thumb Style
Straight
Application
Structural
Color
Black/Gold
Description
Structural, Firefighters Gloves, Gauntlet Cuff, S, Black/Gold, Goathide Leather Palm Material, Elkhide Leather Back Material, Lining Crosstech(R), Straight Thumb Style, Design TrueFit, Standards NFPA 1971, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.