This item is Discontinued.

Fire-Dex Firefighters Gloves, M, Goathide Lthr, PR G03GEMGL_SP-M

Firefighters Gloves, M, Goathide Lthr, PR (Discontinued)

  • Mfr # G03GEMGL_SP-M
  • Zoro # G7676523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G03GEMGL_SP-M
Zoro #
G7676523
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M

Details

Item
Firefighters Gloves
Palm Material
Goathide Leather
Standards
NFPA 1971
Lining
Crosstech(R)
Color
Black/Gold
Cuff
Gauntlet
Thumb Style
Straight
Application
Structural
Back Material
Elkhide Leather

Description

Structural, Firefighters Gloves, Gauntlet Cuff, M, Black/Gold, Goathide Leather Palm Material, Elkhide Leather Back Material, Lining Crosstech(R), Straight Thumb Style, Design TrueFit, Standards NFPA 1971, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.