Firefighters Gloves, 3XL, Goathide Lthr, PR (Discontinued)
- Mfr # G03GEMGL_SP-3X
- Zoro # G7676557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G03GEMGL_SP-3X
Zoro #
G7676557
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3XL
Details
Item
Firefighters Gloves
Palm Material
Goathide Leather
Standards
NFPA 1971
Lining
Crosstech(R)
Thumb Style
Straight
Application
Structural
Cuff
Gauntlet
Back Material
Elkhide Leather
Color
Black/Gold
Description
Structural, Firefighters Gloves, Gauntlet Cuff, 3XL, Black/Gold, Goathide Leather Palm Material, Elkhide Leather Back Material, Lining Crosstech(R), Straight Thumb Style, Design TrueFit, Standards NFPA 1971, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.