Firefighters Gloves, 2XL, Cowhide Lthr, PR (Discontinued)
- Mfr # G03KEDDN-2X
- Zoro # G7676611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G03KEDDN-2X
Zoro #
G7676611
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2XL
Details
Item
Firefighters Gloves
Palm Material
Cowhide Leather
Standards
NFPA 1971
Lining
Direct Grip(R)
Back Material
Elkhide Leather
Cuff
Knit
Color
Black/Gold
Thumb Style
Straight
Application
Structural
Description
Structural, Firefighters Gloves, Knit Cuff, 2XL, Black/Gold, Cowhide Leather Palm Material, Elkhide Leather Back Material, Lining Direct Grip(R), Straight Thumb Style, Design TrueFit, Standards NFPA 1971, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.