This item is Discontinued.

Fire-Dex Firefighters Gloves, L, Elkhide Lthr, PR G03CEDDN-L

Firefighters Gloves, L, Elkhide Lthr, PR (Discontinued)

  • Mfr # G03CEDDN-L
  • Zoro # G7676663
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G03CEDDN-L
Zoro #
G7676663
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L

Details

Item
Firefighters Gloves
Palm Material
Elkhide Leather
Standards
NFPA 1971
Lining
Direct Grip(R)
Back Material
Elkhide Leather
Application
Structural
Color
Gold
Thumb Style
Wing
Cuff
Knit

Description

Structural, Firefighters Gloves, Knit Cuff, L, Gold, Elkhide Leather Palm Material, Elkhide Leather Back Material, Lining Direct Grip(R), Wing Thumb Style, Design TrueFit, Standards NFPA 1971, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.