Glove Box Dispenser - Quad

  • Mfr # GL143-0212

  • Zoro # G7679464


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
ABS
Depth
3.95 in
Height
11.3 in
Width
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL143-0212
Zoro #
G7679464
UPC #
674506007544
Country of Origin
United States

Dimensions

Depth
3.95 in
Height
11.3 in
Width
20.1 in

Details

Color
Quartz Beige
Material
ABS

Description

Glove Box Dispenser - Quad Holds four boxes of gloves Side load from right or left Keyholes for wall mounting Quartz Beige ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.