This item is Discontinued.

Widia Thread Mill, 14.00mm Shank Dia., 4 Flutes GTM215013

Thread Mill, 14.00mm Shank Dia., 4 Flutes (Discontinued)

  • Mfr # GTM215013
  • Zoro # G7680499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTM215013
Zoro #
G7680499
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90.00mm
Shank Dia.
14.00mm
Thread Size
M12-1.25
Length of Cut
24.43mm
Cutting Dia.
10.40mm
Shank Length
45.00mm
Size
M12

Details

Item
Thread Mill
Type
Solid Carbide
Thread Type
Metric Fine
Finish
Ticn
Min. Bore
10.40mm
Flutes
4
End Mill Material
Carbide
Nomenclature
GTM215013
Pitch
1.25mm
Application
Cutting Threads

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.