Zoro Homepage
This item is Discontinued.
Widia Thread Mill, 0.394" Shank Dia., 3 Flutes GTM215018

Thread Mill, 0.394" Shank Dia., 3 Flutes (Discontinued)

  • Mfr # GTM215018
  • Zoro # G7680569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM215018
Zoro #
G7680569
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.913 in
Shank Dia.
0.394 in
Thread Size
5/16-18
Length of Cut
0.640 in
Size
5/16
Cutting Dia.
0.242"
Shank Length
1 37/64 in

Details

Item
Thread Mill
Type
Solid Carbide
Thread Type
UNC
Application
Cutting Threads
Min. Bore
0.242"
Flutes
3
End Mill Material
Carbide
Pitch
18
Finish
Ticn
Nomenclature
GTM215018

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.