This item is Discontinued.

Widia Thread Mill, 12.00mm Shank Dia., 2 Flutes GTM315005

Thread Mill, 12.00mm Shank Dia., 2 Flutes (Discontinued)

  • Mfr # GTM315005
  • Zoro # G7680815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTM315005
Zoro #
G7680815
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
79.00mm
Shank Dia.
12.00mm
Thread Size
M10-1.50
Length of Cut
19.59mm
Cutting Dia.
8.20mm
Shank Length
45.00mm
Size
M10

Details

Item
Thread Mill
Type
Solid Carbide
Thread Type
Metric Coarse
Application
For Use on Cast Iron and Non-Ferrous
Pitch
1.5mm
Nomenclature
GTM315005
End Mill Material
Carbide
Finish
Ticn
Min. Bore
8.20mm
Flutes
2

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.