Zoro Homepage
This item is Discontinued.
Widia Thread Mill, 0.315" Shank Dia., 2 Flutes GTM315028

Thread Mill, 0.315" Shank Dia., 2 Flutes (Discontinued)

  • Mfr # GTM315028
  • Zoro # G7680891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM315028
Zoro #
G7680891
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.441 in
Shank Dia.
0.315 in
Thread Size
1/4-28
Length of Cut
0.504 in
Size
1/4
Shank Length
1 13/32 in
Cutting Dia.
0.207"

Details

Item
Thread Mill
Type
Solid Carbide
Thread Type
UNC
End Mill Material
Carbide
Min. Bore
0.207"
Application
For Use on Cast Iron and Non-Ferrous
Nomenclature
GTM315028
Pitch
28
Flutes
2
Finish
Ticn

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.