Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTM415044
Zoro #
G7681031
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
71.00mm
Shank Dia.
10.00mm
Thread Size
M9-1.25
Length of Cut
5.66mm
Shank Length
40.00mm
Size
M9
Neck Dia.
4.53mm
Cutting Dia.
6.23mm
Details
Item
Thread Mill
Type
Solid Carbide
Thread Type
Metric Coarse
End Mill Material
Carbide
Application
Cutting Threads
Flutes
4
Pitch
1.25mm
Min. Bore
6.23mm
Nomenclature
GTM415044
Finish
TiAlN
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.