This item is Discontinued.

Widia Thread Mill, 16.00mm Shank Dia., 4 Flutes GTM415020

Thread Mill, 16.00mm Shank Dia., 4 Flutes (Discontinued)

  • Mfr # GTM415020
  • Zoro # G7681311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTM415020
Zoro #
G7681311
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
98.00mm
Shank Dia.
16.00mm
Thread Size
M16-1.50
Length of Cut
6.88mm
Size
M16
Shank Length
48.00mm
Neck Dia.
8.77mm
Cutting Dia.
10.83mm

Details

Item
Thread Mill
Type
Solid Carbide
Thread Type
Metric Coarse
End Mill Material
Carbide
Flutes
4
Pitch
1.5mm
Finish
TiAlN
Application
For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
Nomenclature
GTM415020
Min. Bore
10.83mm

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.