Carbide Bur, Pointed Cone Shape

  • Mfr # M41497

  • Zoro # G7681438


product price:  $11.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Cutter Dia.
3.00mm
Length of Cut
11.10 mm
Trade Number
SM-42M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M41497
Zoro #
G7681438
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
11.10 mm
Overall Length
38 3/32 mm
Shank Size
3.00mm
Shank Dia.
3 mm
Head Length
11 3/32 mm
Head Dia.
3 mm

Details

Cutting Edge Type
Double Cut
Shape
Pointed Cone
Trade Number
SM-42M
Shank Material
Carbide
Max. RPM
90,000
Type
Carbide
Item
Carbide Bur
Application
Metalworking, Deburring
End Type
Pointed
Head Shape
Cone

Description

Carbide Bur, End Type Pointed, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 11 3/32 mm, Overall Length 38 3/32 mm, Trade Number SM-42M, Head Shape Cone, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.