Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, 300 lb Load Capacity, 3 Shelves

  • Mfr # WT34

  • Zoro # G7682981


product price:  $98.69
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin
Color
Black Shelves, Black Legs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WT34
Zoro #
G7682981
UPC #
847210027560
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Shelf Length
24 in
Top Shelf Height
34 in
Caster Dia.
4"
Shelf Width
18 in
Lip Height
1/4 in
Caster Width
1 in
Handle Height
34 in
Caster Wheel Dia.
4 in
Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 34 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 in
Compartment Width
18 in
Shelf LxW
24 in x 18 in
Caster Stem Diameter
3/8 in
Top Shelf Lip Height
1/4 in
Caster Stem Length
1 in
Bottom Shelf Lip Height
1/4 in

Details

Material
Thermoplastic Resin
Color
Black Shelves, Black Legs
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Heavy-Duty Casters
Handle Type
Flat
Adjustable Increments
8 in to 16 1/2 in
Number of Shelves
3
Capacity per Shelf
100 lb
Caster Material
Polyurethane
Utility Cart Shelf Style
Lipped
Distance Between Top and Middle Shelf
9 1/2 in
Leg Color
Beige
Cart Shelf Style
Lipped
Shelf Color
Black
Non-Marking
No
Assembled/Unassembled
Unassembled
Handle Included
Yes
Distance Between Shelves
9 1/2 in, 16 1/2 in
Electrical Included
No
Caster Type
(2) Swivel, (2) Swivel with Brake
Leg Material
PVC
Distance Between Middle and Bottom Shelf
16 1/2 in
Utility Cart Item
AV Cart - Three Shelves
Shelf Material
HDPE
Number of Compartments
0
Number of Drawers
0
Caster Stem Type
Friction Ring
Includes Electrical Outlets
No
Convertible
No
Shelf Adjustability
Removable
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Cleanroom
No
Caster Frame Material
Steel
Caster Core Material
Polypropylene
Removable Shelf Liner
No
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Thermoplastic Rubber
Post Material
PVC
Caster Wheel Type
Standard
Handle Material
HDPE
Lip Style
4-Sided Lipped
Caster Brake Type
Side Pedal Brake

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 10 in, 17 in, Distance Between Top and Middle Shelf 10 in, Distance Between Middle and Bottom Shelf 17 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.