IBC TILT STAND W/ FORK POCKETS
- Mfr # IBC-TLT-FP
- Zoro # G601798211
product price:Â
$
875.99
/ea
Key Features
Overall Height
15-1/4 in.
Overall Length
48-7/16 in.
Overall Width
41 in.
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBC-TLT-FP
- Zoro #
- G601798211
- UPC #
- 691215344180
- Country of Origin
- United States
Dimensions
- Overall Height
- 15-1/4 in.
- Overall Length
- 48-7/16 in.
- Overall Width
- 41 in.
- Platform Length
- 47-3/4 in.
- Width
- 4.08125
- Height
- 15.25
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 4,400 lb.
- Item
- IBC Tilt Stand w/Fork Pockets 4.4k
- Assembled
- Yes
- Weight
- 231
Description
An Intermediate Bulk Container Tilt station is designed of a sturdy steel construction which, provides a secure tilting of containers for complete draining. Fork pockets are included for simple raising and lowering, as well as, easy access to valve connections. To use simple place the container on the station. When the container is in the secure position, start the draining process. As the fluid flows from the container, the rear of the station will rise up creating an angle for a better release of fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.