Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, 300 lb Load Capacity, 3 Shelves

  • Mfr # WT34GY

  • Zoro # G7683006


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin
Color
Gray Shelves, Putty Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT34GY
Zoro #
G7683006
UPC #
812552018361
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Shelf Length
24 in
Top Shelf Height
34 in
Shelf Width
18 in
Lip Height
1/4 in
Caster Dia.
4"
Caster Width
1 in
Handle Height
34 in
Shelf LxW
24 in x 18 in
Top Shelf Lip Height
1/4 in
Caster Wheel Width
1 in
Caster Stem Length
1 in
Caster Stem Diameter
3/8 in
Bottom Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 34 in
Compartment Width
18 in
Adjustable Height Range
Not Adjustable
Caster Wheel Dia.
4 in
Shelf Lip Height
1/4 in

Details

Material
Thermoplastic Resin
Color
Gray Shelves, Putty Legs
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Heavy-Duty Casters
Handle Type
Flat
Adjustable Increments
8 in to 16 1/2 in
Number of Shelves
3
Distance Between Middle and Bottom Shelf
16 1/2 in
Leg Material
PVC
Caster Material
Polyurethane
Assembled/Unassembled
Unassembled
Distance Between Top and Middle Shelf
9 1/2 in
Caster Type
(2) Swivel, (2) Swivel with Brake
Cart Shelf Style
Lipped
Handle Included
Yes
Shelf Material
HDPE
Distance Between Shelves
16 1/2 in
Leg Color
Beige
Non-Marking
No
Utility Cart Shelf Style
Lipped
Capacity per Shelf
100 lb
Shelf Color
Gray
Utility Cart Item
AV Cart - Three Shelves
Electrical Included
No
Number of Drawers
0
Number of Compartments
0
Cleanroom
No
Post Material
PVC
Caster Frame Material
Steel
Caster Mounting Type
Stem
Removable Shelf Liner
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Core Material
Polypropylene
Caster Wheel Type
Standard
Caster Stem Type
Friction Ring
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Brake Type
Side Pedal Brake
Includes Electrical Outlets
No
Handle Material
HDPE
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Removable
Convertible
No

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 10 in, 17 in, Distance Between Top and Middle Shelf 10 in, Distance Between Middle and Bottom Shelf 17 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.