Thread Forming Tap, 3/8"-16, Plug, TiN, 0 Flutes

  • Mfr # 288101

  • Zoro # G7684671


product price:  $28.39
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
288101
Zoro #
G7684671
UPC #
697334881018
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Shank Dia.
0.381"
Thread Length
3/4"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H7
Tap Size
3/8"
Thread Size
3/8"-16
65% Thread Drill Size
8.80 mm
Square Size
0.2860 in
Shank Length
1 11/16 in
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
11/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
USCTI Table 302A
Tap Thread Type
UNC
Number of Pieces
1
List Number
FTGP
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Material Grade - Machining
FTGP-TN
Thread Standard
UNC
Class of Fit
2B-3B
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Limit
H7
Series
FTGP-TN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.