Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes
Mfr # 287558
Zoro # G7684750
product price:Â $19.45
/eaKey Features
Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
0.194"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
287558
Zoro #
G7684750
UPC #
697334875581
Country of Origin
United States
Dimensions
Tap Thread Size
#10-24
Shank Dia.
0.194"
Thread Length
1/2"
Overall Length
2-3/8"
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
Tap Size
#10
65% Thread Drill Size
11/64 in
Thread Size
#10-24
75% Thread Drill Size
4.27 mm
Square Size
0.1520 in
Shank Length
1 1/2 in
55% Thread Drill Size
4.42 mm
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Class of Fit 2B-3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.